Motion
84991
Lubrication Pump - Grease, 2 gpm Flow Rate, 8:1 Ratio
MI ITEM #02190553
MFR #84991
Price$2,317.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lubrication Pump - Grease, 2 gpm Flow Rate, 8:1 Ratio
MI ITEM #02190553
MFR #84991

Mfr description
84991 PUMP TUBE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,317.71/each

Specifications

Dimensions

  • Compatible Container Size
    55 gal (US)
  • Outlet Thread Connection
    NPT Female

Details

  • Flow Rate
    2 gpm
  • Lubrication Type
    Grease
  • Maximum Operating Pressure
    8400 psi
  • Pump Material
    Steel, Aluminum, Bronze, Nitrile, PTFE, Polyurethane
  • Pump Ratio
    8:1
  • Type
    Grease

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)