Motion
84996
Lubrication Pump - Grease, 1 gpm Flow Rate, 17:1 Ratio
MI ITEM #02190554
MFR #84996
Price$3,847.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lubrication Pump - Grease, 1 gpm Flow Rate, 17:1 Ratio
MI ITEM #02190554
MFR #84996

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,847.40/each

Specifications

Dimensions

  • Compatible Container Size
    16 gal (US)
  • Outlet Thread Connection
    NPT Female

Details

  • Flow Rate
    1 gpm
  • Lubrication Type
    Grease
  • Maximum Operating Pressure
    7500 psi
  • Pump Material
    Steel, Bronze, Polyurethane, Nitrile
  • Pump Ratio
    17:1
  • Type
    Grease

Overview

Mfr description
84996 PUMP TUBE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought