Motion
84997
Lubrication Pump - Grease, 0.7 gpm Flow Rate, 23:1 Ratio
Mi Item #02190555
MFR #84997
Price$2,753.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lubrication Pump - Grease, 0.7 gpm Flow Rate, 23:1 Ratio
Mi Item #02190555
MFR #84997

Mfr description
84997 PUMP TUBE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,753.78/each

Specifications

Dimensions

  • Compatible Container Size
    55 gal (US)
  • Outlet Thread Connection
    NPT Female

Details

  • Flow Rate
    0.7 gpm
  • Lubrication Type
    Grease
  • Maximum Operating Pressure
    7500 psi
  • Pump Material
    Steel, Bronze, Polyurethane, Nitrile
  • Pump Ratio
    23:1
  • Type
    Grease
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)