Specifications
Dimensions
- Air Inlet Thread Connection1/4 in NPT
- Compatible Container Size55 gal (US)
- Outlet Thread ConnectionNPT
Details
- Flow Rate6 gpm
- Lubrication TypeATF Lubricants, Fluid Lubricants, Gear Lubricants, Motor Oil
- Pump Ratio3:1
- Pump TypeAir Operated Pump
- Series25
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)