Motion
75912CL
75912CL 12" WHIP HOSE
MI ITEM #02190859
MFR #75912CL
Price$15.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
75912CL 12" WHIP HOSE
MI ITEM #02190859
MFR #75912CL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$15.04/each

Specifications

Dimensions

  • Hose Length
    12.0000 in
  • Operating Pressure
    3000 psi
  • Thread Size
    0.1250 in

Details

  • Product Type
    Grease Gun Hoses & Whip Hoses
  • Thread Type
    NPT

Overview

Mfr description
75912CL 12" WHIP HOSE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought