Motion
75918CL
75918CL 18" WHIP HOSE
Mi Item #02190861
MFR #75918CL
Price$20.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
75918CL 18" WHIP HOSE
Mi Item #02190861
MFR #75918CL

Mfr description
75918CL 18" WHIP HOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.58/each

Specifications

Dimensions

  • Hose Length
    18.0000 in
  • Length
    18.0000 in
  • Operating Pressure
    4500 psi
  • Thread Size
    0.1250 in

Details

  • Maximum Operating Pressure
    4500 psi
  • Product Type
    Grease Gun Hoses & Whip Hoses
  • Thread Type
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)