Motion
84934
Lubrication Pump - Motor Oil, ATF Lubricants, Gear Lubricants, Fluid Lubricants, 6 gpm Flow Rate, 5:1 Ratio
MI ITEM #02190884
MFR #84934
Price$2,271.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lubrication Pump - Motor Oil, ATF Lubricants, Gear Lubricants, Fluid Lubricants, 6 gpm Flow Rate, 5:1 Ratio
MI ITEM #02190884
MFR #84934

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,271.12/each

Specifications

Dimensions

  • Air Inlet Thread Connection
    1/4 in NPT
  • Compatible Container Size
    16 gal (US), 275 gal (US), 55 gal (US)
  • Outlet Thread Connection
    NPT

Details

  • Flow Rate
    6 gpm
  • Lubrication Type
    ATF Lubricants, Fluid Lubricants, Gear Lubricants, Motor Oil
  • Maximum Operating Pressure
    1000 psi
  • Pump Ratio
    5:1
  • Series
    40
  • Type
    Oil

Overview

Mfr description
84934 PUMP, STUB 5:1 D/A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought