Motion
9110645
Pressure Gauge - 300 psi, 2-1/2 in Face Diameter, Center Back Mount (CBM), 1/4 NPT Port Size
Mi Item #02191005
MFR #9110645
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pressure Gauge - 300 psi, 2-1/2 in Face Diameter, Center Back Mount (CBM), 1/4 NPT Port Size
Mi Item #02191005
MFR #9110645

Mfr description
233.53 2.5 300PSI/KPA 1/4 L SIL350 CANAD
  • Wetted parts: Copper alloy
  • Window type/material: Polycarbonate
  • Removable window: No
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Diameter
    2-1/2 in
  • Port Size
    1/4 NPT

Details

  • Case Material
    Stainless Steel
  • Gauge Pressure Range
    300 psi
  • Gauge Type
    Hydraulic
  • Mounting Type
    Center Back Mount (CBM)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)