Motion
9521946
Pressure Gauge - 100 psi, 4 in Face Diameter, Lower Mount, 1/4 NPT Port Size
Mi Item #02191079
MFR #9521946
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pressure Gauge - 100 psi, 4 in Face Diameter, Lower Mount, 1/4 NPT Port Size
Mi Item #02191079
MFR #9521946

Mfr description
233.54 4 100PSI/KPA 1/4 L NACE 2.2 CANAD
  • Wetted parts: Copper alloy
  • Window type/material: Polycarbonate
  • Removable window: No
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Diameter
    4 in
  • Port Size
    1/4 NPT

Details

  • Case Material
    Stainless Steel
  • Gauge Pressure Range
    100 psi
  • Gauge Type
    Hydraulic
  • Mounting Type
    Center Back Mount (CBM)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)