Motion
7297509
Pressure Gauge - 30 psi, 4 in Face Diameter, Center Back Mount (CBM), 1/4 NPT Port Size
MI ITEM #02191085
MFR #7297509
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pressure Gauge - 30 psi, 4 in Face Diameter, Center Back Mount (CBM), 1/4 NPT Port Size
MI ITEM #02191085
MFR #7297509

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Diameter
    4 in
  • Port Size
    1/4 NPT

Details

  • Case Material
    Stainless Steel
  • Gauge Pressure Range
    30 psi
  • Gauge Type
    Hydraulic
  • Mounting Type
    Center Back Mount (CBM)

Overview

Mfr description
233.54 4 30INHG/KPA VAC 1/4 L NACE 2.2 C
  • Wetted parts: Copper alloy
  • Window type/material: Polycarbonate
  • Removable window: No
  • Dial material: White ABS
  • Bezel ring type/material: Crimp on SS
  • Liquid fillable gauge: Yes
  • Case-to-socket O-ring material: EPDM—factory glycerin-filled; Viton—dry or factory silicone filled
  • Pointer material/type: Black aluminum
  • Adjustable pointer: No
  • Accuracy: +2-1/2% of span ASME B40.100 Grade A
  • Media operating temperature: Maximum 140°F
  • Ambient operating temperature: -40°F to 140°F dry; -4°F to 140°F glycerine filled; -40°F to 140°F silicone filled
  • Thread size: 7/16"-20 NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought