Motion
6206 2RD

JTEKT KOYO
6206 2RD

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 62 mm OD, 16 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #02191150
MFR #6206 2RD
Price$35.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
6206 2RD

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 62 mm OD, 16 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #02191150
MFR #6206 2RD

Mfr description
62062RDC3 RADIAL BALL BRG
  • Deep groove ball bearings are the most popular and come in a variety of sizes and configurations
  • Koyo’s proprietary light contact seal design provides the sealing quality of a full contact seal with less drag while allowing for the low torque and high speed of a non contact seal resulting in unsurpassed protection from moisture and contaminants
  • Made from premium quality, high strength steel extending bearing life and enhancing performance
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$35.87/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outer Ring Width
    16 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    16 mm
  • Weight
    0.47 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Sealed
  • Description
    62062RDC3 RADIAL BALL BRG
  • Features & Benefits
    • Deep groove ball bearings are the most popular and come in a variety of sizes and configurations • Koyo’s proprietary light contact seal design provides the sealing quality of a full contact seal with less drag while allowing for the low torque and high speed of a non contact seal resulting in unsurpassed protection from moisture and contaminants • Made from premium quality, high strength steel extending bearing life and enhancing performance • Designed primarily to support high radial loads Koyo deep groove ball bearings can be used in many applications
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 6206 2RD is a 30 mm bore radial deep groove ball bearing with double seals and 62 mm outer diameter for industrial machinery.
  • Manufacturer Catalog Number
    6206 2RD
  • Max Rpm
    9900 rpm
  • Operating Temperature Range
    -40 to 210 °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    24.3 kN
  • Radial Static Load Capacity
    11.30 kN
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    6200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    605790060953
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)