Motion
6211 2RD

JTEKT KOYO
6211 2RD

Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 100 mm OD, 21 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
MI ITEM #02191155
MFR #6211 2RD
Your Price$147.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
6211 2RD

Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 100 mm OD, 21 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
MI ITEM #02191155
MFR #6211 2RD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$147.17/each(List $164.89)

Overview

Mfr description
6211 2RD C3 BRG
  • Deep groove ball bearings are the most popular and come in a variety of sizes and configurations
  • Koyo’s proprietary light contact seal design provides the sealing quality of a full contact seal with less drag while allowing for the low torque and high speed of a non contact seal resulting in unsurpassed protection from moisture and contaminants
  • Made from premium quality, high strength steel extending bearing life and enhancing performance
  • Designed primarily to support high radial loads Koyo deep groove ball bearings can be used in many applications

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Operating Temperature Range
    -40 to 210 °F
  • Finish Coating
    Uncoated
  • Cage Material
    Steel
  • Outer Ring Width
    21 mm
  • Max Rpm
    5700 rpm
  • Series
    6200
  • Radial Dynamic Load Capacity
    54.2 kN
  • Radial Static Load Capacity
    29.40 kN
  • Manufacturer Catalog Number
    6211 2RD
  • UPC_NO
    605790065545
  • Weight
    1.41 lbs
  • Features & Benefits
    • Deep groove ball bearings are the most popular and come in a variety of sizes and configurations • Koyo’s proprietary light contact seal design provides the sealing quality of a full contact seal with less drag while allowing for the low torque and high speed of a non contact seal resulting in unsurpassed protection from moisture and contaminants • Made from premium quality, high strength steel extending bearing life and enhancing performance • Designed primarily to support high radial loads Koyo deep groove ball bearings can be used in many applications
  • Description
    6211 2RD C3 BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6211 2RD is a 55 mm bore radial deep groove ball bearing with double seals and 100 mm outer diameter for industrial machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought