Motion
63132RDTC3

JTEKT KOYO
63132RDTC3

Deep Groove Ball Bearing - 65 mm Bore, 140 mm OD, 33 mm Width, Double Sealed, Without Snap Ring
Mi Item #02191189
MFR #63132RDTC3
Price$292.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
63132RDTC3

Deep Groove Ball Bearing - 65 mm Bore, 140 mm OD, 33 mm Width, Double Sealed, Without Snap Ring
Mi Item #02191189
MFR #63132RDTC3

Mfr description
6313 2RD/C3 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$292.01/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    33 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)