Motion
A2040NP RIVETED 10FT LG

TSUBAKI (UST)
A2040NP RIVETED 10FT LG

Roller Chain - Corrosion Resistant Series, 2040 / 1 in, Riveted, 1 Strand, Nickel Plated Steel Material, 10 ft Length
Mi Item #02191465
MFR #A2040NP RIVETED 10FT LG
Price$29.47/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
A2040NP RIVETED 10FT LG

Roller Chain - Corrosion Resistant Series, 2040 / 1 in, Riveted, 1 Strand, Nickel Plated Steel Material, 10 ft Length
Mi Item #02191465
MFR #A2040NP RIVETED 10FT LG

Mfr description
A2040NP RIVETED 10FT LG
  • Nickel-Plated chains provide acceptable performance where equipment must operate in mildly corrosive environments.
  • Double Pitch Chain
  • Standard Roller Type
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.47/ft

Specifications

Dimensions

  • Chain Size & Pitch
    2040 / 1 in
  • Inside Width
    0.312 in
  • Link Plate Height
    0.472 in
  • Link Plate Thickness
    0.060 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.156 in
  • Pin Length
    0.7050 in, 17.89 mm
  • Pitch
    1 in
  • Plate Height
    0.472 in
  • Plate Thickness
    0.060 in
  • Roller Diameter
    0.312 in
  • Roller Width
    0.312 in
  • Weight
    0.30 lb
  • Weight per Foot
    0.26 lbs, 0.39 kg/m

Details

  • Application
    Drive System
  • Chain Construction
    Riveted
  • Chain Number
    A2040NP
  • Chain Number & Pitch
    2040 / 1 in
  • Chain Standard
    Double Pitch
  • Chain Type
    Double Pitch Transmission
  • Corrosion Resistant
    Corrosion Resistant
  • Finish Coating
    Nickel Plated
  • Manufacturer Catalog Number
    A2040NP RIV
  • Material
    Nickel Plated Steel
  • Measurement Standard
    Imperial
  • Number Of Links
    120
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    Corrosion Resistant
  • Standards Met
    ASME B29
  • Type
    Roller Chain
  • UPC_NO
    097039186171
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)