Motion
RF06B SS RIV 304 10FT

TSUBAKI (UST)
RF06B SS RIV 304 10FT

Roller Chain - British Standard Corrosion Resistant Series, 06B / 3/8 in, Riveted, 1 Strand, Stainless Steel Material, 10 ft Length
Mi Item #02191524
MFR #RF06B SS RIV 304 10FT
Price$111.60/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RF06B SS RIV 304 10FT

Roller Chain - British Standard Corrosion Resistant Series, 06B / 3/8 in, Riveted, 1 Strand, Stainless Steel Material, 10 ft Length
Mi Item #02191524
MFR #RF06B SS RIV 304 10FT

Mfr description
RF06B SS RIV "304" 10FT (STRAIGHT SIDE
  • SS Series chains are made completely of 304 stainless steel.
  • SS Series has an excellent resistance to corrosion & temperature extremes.
  • Generally considered non-magnetic.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$111.60/ft

Specifications

Dimensions

  • Chain Size & Pitch
    06B / 3/8 in
  • Inside Width
    0.225 in
  • Link Plate Height
    0.323 in
  • Link Plate Thickness
    0.050 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.129 in
  • Pin Length
    0.2960 in, 7.51 mm
  • Pitch
    3/8 in
  • Plate Height
    0.323 in
  • Plate Thickness
    0.050 in
  • Roller Diameter
    0.250 in
  • Roller Width
    0.225 in
  • Weight
    0.30 lb

Details

  • Chain Construction
    Riveted
  • Chain Number
    06B
  • Chain Number & Pitch
    06B / 3/8 in
  • Chain Standard
    British Standard
  • Chain Type
    British Standard (BS)
  • Corrosion Resistant
    Corrosion Resistant
  • Manufacturer Catalog Number
    RF06BSSRB
  • Material
    Stainless Steel
  • Material Specification
    Type 304
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    British Standard Corrosion Resistant
  • Standards Met
    ISO 606
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)