Motion
RS08B RIVETED 100FT REEL

TSUBAKI (UST)
RS08B RIVETED 100FT REEL

Roller Chain - British Standard Series, 08B / 1/2 in, Riveted, 1 Strand, Carbon Steel Material, 100 ft Length
Mi Item #02191527
MFR #RS08B RIVETED 100FT REEL
Price$18.94/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RS08B RIVETED 100FT REEL

Roller Chain - British Standard Series, 08B / 1/2 in, Riveted, 1 Strand, Carbon Steel Material, 100 ft Length
Mi Item #02191527
MFR #RS08B RIVETED 100FT REEL

Mfr description
RS08B RIVETED 100FT REEL
  • Priced by the foot
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.94/ft

Specifications

Dimensions

  • Chain Overall Width
    0.724 in
  • Chain Size & Pitch
    08B / 1/2 in
  • Inside Width
    0.305 in
  • Link Plate Height
    0.465 in
  • Link Plate Thickness
    0.060 in
  • Overall Length
    100 ft
  • Pin Diameter
    0.175 in
  • Pin Length
    0.7250 in, 18.41 mm
  • Pitch
    1/2 in
  • Plate Height
    0.465 in
  • Plate Thickness
    0.060 in
  • Roller Diameter
    0.335 in
  • Roller Width
    0.305 in
  • Tensile Strength
    4410 lbs
  • Weight
    0.47 lb
  • Weight per Foot
    0.47 lbs, 0.7 kg/m

Details

  • Application
    Drive System
  • Chain Construction
    Riveted
  • Chain Number
    RS08B
  • Chain Number & Pitch
    08B / 1/2 in
  • Chain Standard
    British Standard
  • Chain Type
    British Standard Roller Chain
  • Component Style
    Roller Chain
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Plain
  • Link Type
    Roller Chain
  • Manufacturer Catalog Number
    RS08B RIV-100 ft
  • Material
    Carbon Steel
  • Measurement Standard
    Metric
  • Number Of Links
    240/10 ft
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    +14 to +140 °F
  • Product Type
    Roller Chain
  • Series
    British Standard
  • Standards Met
    ISO 606
  • Type
    Roller Chain
  • UPC_NO
    097039188922
  • Working Load Capacity
    854 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)