Motion
RS20BCL
Connecting Link - 20B / 1-1/4 in Chain & Pitch, Cottered, Steel Material, Standard Finish
Mi Item #02191528
MFR #RS20BCL
Price$23.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Connecting Link - 20B / 1-1/4 in Chain & Pitch, Cottered, Steel Material, Standard Finish
Mi Item #02191528
MFR #RS20BCL

Mfr description
RS20B CONN LINK (CP TYPE)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.26/each

Specifications

Dimensions

  • Chain Overall Width
    1.700 in
  • Chain Size & Pitch
    20B / 1-1/4 in
  • Inside Width
    0.770 in
  • Link Plate Height
    1.020 in
  • Link Plate Thickness
    0.1380 in, 3.50 mm
  • Pin Diameter
    0.375 in
  • Pin Length
    1.7010 in, 43.21 mm
  • Pitch
    1-1/4 in
  • Plate Height
    0.6770 in
  • Roller Diameter
    1.562 in
  • Roller Width
    0.7500 in, 19.05 mm
  • Weight
    0.84 lb
  • Weight per Foot
    2.59 lbs, 3.85 kg/m

Details

  • Application
    Power Transmission
  • Chain Construction
    Cottered
  • Chain Number
    RS20B
  • Chain Number & Pitch
    20B / 1-1/4 in
  • Chain Standard
    ISO
  • Chain Type
    British Standard (BS)
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Standard
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    RS20B CONN LINK
  • Material
    Steel
  • Number Of Links
    1
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    15 to 140 °F, -9.4 to 60 °C
  • Product Type
    Roller Chain Links
  • Series
    2102
  • Standards Met
    ASME B29
  • Type
    Connecting Link
  • UPC_NO
    097039189097
  • Working Load Capacity
    4136 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)