Motion
BU5115J/06UJ BUSHING 40MM

FALK
BU5115J/06UJ BUSHING 40MM

Tapered Bushing - 5115J Reducer Size, 40 mm Diameter Bore, 12 x 5 mm Keyway Size
MI ITEM #02191618
MFR #BU5115J/06UJ BUSHING 40MM
Your Price$505.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
BU5115J/06UJ BUSHING 40MM

Tapered Bushing - 5115J Reducer Size, 40 mm Diameter Bore, 12 x 5 mm Keyway Size
MI ITEM #02191618
MFR #BU5115J/06UJ BUSHING 40MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$505.66/each(List $581.51)

Overview

Mfr description
BU5115J/06UJ 40MM BSHG

Specifications

  • Manufacturer Reducer Size
    5115J
  • Bushing Type
    Tapered Bushing
  • Bushing Bore Diameter
    40 mm
  • Minimum Keyway Size
    12 x 5 mm
  • UPC_NO
    782934372018
  • Bore Diameter
    40 mm
  • Series
    Quadrive
  • Product Type
    Speed Reducer Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text