Motion
51101BNLS
Ball Thrust Bearing - Single-Direction, 12 mm Bore, 26 mm OD, 9 mm Width
MI ITEM #02191627
MFR #51101BNLS
List Price$60.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - Single-Direction, 12 mm Bore, 26 mm OD, 9 mm Width
MI ITEM #02191627
MFR #51101BNLS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$60.99/each for your price

Overview

Mfr description
51101 THRUST BALL BEARING

Specifications

  • Thrust Bearing Type
    Single-Direction
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Country of Origin
    JAPAN
  • Static Load Capacity
    15400 N
  • Dynamic Load Capacity
    10300 N
  • Lubrication
    Lubricated
  • Manufacturer Upc Number
    4991893593914
  • UPC_NO
    4991893593914
  • Description
    51100 THRUST BALL BEARING
  • Harmonization Code
    8482.10.50.44
  • Weight
    0.05 lbs
  • Product Type
    Ball Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text