Motion
KRIKIT V-BELT TENSION GAUGE

GATES RUBBER CO
KRIKIT V-BELT TENSION GAUGE

74010071 Belt Testing & Alignment Tool - Tension Gauge, V-Belt Belt
Mi Item #02192516
MFR #KRIKIT V-BELT TENSION GAUGE
Price$43.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
KRIKIT V-BELT TENSION GAUGE

74010071 Belt Testing & Alignment Tool - Tension Gauge, V-Belt Belt
Mi Item #02192516
MFR #KRIKIT V-BELT TENSION GAUGE

Mfr description
91107 TESTER KRIKIT BELT TENSION
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$43.97/each

Specifications

Dimensions

  • Compatible Belt Width
    7/8 in

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Country of Origin
    US
  • For Belt Type
    V-Belt
  • For Use With
    V Belts
  • Force Range
    15 to 75 kg
  • Product Types
    Tension Gauge
  • UPC_NO
    072053006292

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)