Motion
5FFN
Female Flareless Nut - Steel Material
Mi Item #02192813
MFR #5FFN
Price$17.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female Flareless Nut - Steel Material
Mi Item #02192813
MFR #5FFN

Mfr description
5FFN,MFA,FEM,FLARE 87371
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.55/each

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    0.3100 in
  • End Size
    5
  • Hex Body
    0.6300 in
  • Hex Size
    0.6300 in
  • Outer Diameter
    0.3150 in
  • Size
    5 mm
  • Thread Size
    1/2-20 in
  • Weight
    0.30 lbs
  • Width
    0.6300 in

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Application
    Hydraulics
  • Coating
    Standard
  • Country of Origin
    US
  • End Type
    FFN
  • Fitting Type
    Nut
  • Manufacturer Catalog Number
    G60050-0005
  • Manufacturer Upc Number
    072053078176
  • Material
    Steel
  • Product Types
    Adapter
  • Standards Met
    SAE, ASME
  • UPC_NO
    072053078176
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)