Motion
5FFS
Female Flareless Sleeve - Steel Material
MI ITEM #02192815
MFR #5FFS
Price$13.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female Flareless Sleeve - Steel Material
MI ITEM #02192815
MFR #5FFS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$13.03/each

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    0.3100 in
  • End 2 Size
    0.1969 in
  • End Size
    5
  • Size
    0.3125 in
  • Weight
    0.01 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Application
    Hydraulics
  • Coating
    Standard
  • Country of Origin
    US
  • End Type
    FFS
  • Fitting Type
    Sleeve
  • Manufacturer Upc Number
    072053078244
  • Material
    Steel
  • UPC_NO
    072053078244

Overview

Mfr description
5FFS,MFA,FEMALE 87381

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought