Motion
1 1/2HP 115V PUMP

GATES RUBBER CO
1 1/2HP 115V PUMP

Electric Hydraulic Pump - 1-1/2 hp
Mi Item #02192835
MFR #1 1/2HP 115V PUMP
Price$3,266.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
1 1/2HP 115V PUMP

Electric Hydraulic Pump - 1-1/2 hp
Mi Item #02192835
MFR #1 1/2HP 115V PUMP

Mfr description
74810035 PUMP,115V,1-1/2 HP
  • Recommended for stationary applications only
  • High Speed
  • Pressure Rating: 10,000 psi
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,266.99/each

Specifications

Dimensions

  • Weight
    87 lbs, 39.46 kg

Details

  • Additional Details
    Gates offers a wide selection of pumps to match all your power needs.
  • Country of Origin
    US
  • For Use With
    GC16XD, GC32FLEX, MC4-20
  • Max Pressure
    689 bar, 10000 psi
  • Power Rating
    1-1/2 hp
  • Pressure Rating
    10000 psi; 689 bar
  • Product Types
    Pump
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)