Motion
PC707 115V CORD ASSY DR

GATES RUBBER CO
PC707 115V CORD ASSY DR

Power Crimp® 707 Series Cord Assembly - Power Cord, Type: Electric Power Crimper
Mi Item #02192843
MFR #PC707 115V CORD ASSY DR
Price$158.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
PC707 115V CORD ASSY DR

Power Crimp® 707 Series Cord Assembly - Power Cord, Type: Electric Power Crimper
Mi Item #02192843
MFR #PC707 115V CORD ASSY DR

Mfr description
74820747 WIRE HARNESS, 110V, PC707
  • Items sold separately
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$158.07/each

Specifications

Dimensions

  • Weight
    0.15 lbs

Details

  • Accessory Type
    Cord Assembly
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Country of Origin
    US
  • Crimper Type
    Electric Power Crimper
  • Description
    74820747 WIRE HARNESS, 110V, PC707
  • For Use With
    PC 707
  • Harmonization Code
    8466.94.8585
  • Manufacturer Product Page
  • Manufacturer Upc Number
    072053031744
  • Part Type
    Power Cord
  • UPC_NO
    072053031744
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)