Motion
10H 2 1/8
Sleeve Coupling Flange - Shaft Hub, Size 10, 2.1250 in Bore, Steel Material
Mi Item #02193184
MFR #10H 2 1/8
Price$275.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Flange - Shaft Hub, Size 10, 2.1250 in Bore, Steel Material
Mi Item #02193184
MFR #10H 2 1/8

Mfr description
10H 2 1/8 CPLG QUADRA-FLEX SPCR HUB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$275.45/each

Specifications

Dimensions

  • Bore Diameter  
    2.1250 in
  • Coupling Overall Length
    8-1/8 in, 9-3/8 in, 9-5/8 in
  • Coupling Size Code
    10
  • Distance Between Shafts
    3-1/2 in, 4-3/4 in, 5 in
  • Hub End Outside Diameter
    4-3/8 in
  • Length Through Bore  
    2.34375 in
  • Outside Diameter
    4.3750 in

Details

  • Bore Type
    Finished Bore
  • Horsepower @ 100 RPM
    18 (Hytrel) hp, 4.6 (TPR) hp
  • Hub Flange Type Code
    SC
  • Hub Material
    Steel
  • Hub Type
    Shaft Hub
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950275178
  • Material
    Steel
  • Max Rpm
    3600 rpm
  • Product Type
    Sleeve Coupling Hubs
  • Series
    Quadra-Flex
  • Torque Capacity
    11350 in
  • UPC_NO
    697950275178
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)