Motion
6H 1 1/8
Sleeve Coupling Flange - Shaft Hub, Size 6, 1.1250 in Bore, Steel Material
Mi Item #02193212
MFR #6H 1 1/8
Price$92.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Flange - Shaft Hub, Size 6, 1.1250 in Bore, Steel Material
Mi Item #02193212
MFR #6H 1 1/8

Mfr description
6H 1 1/8 QUADRA-FLEX CPLG H HUB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$92.64/each

Specifications

Dimensions

  • Bore Diameter  
    1.1250 in
  • Coupling Overall Length
    5-7/8 in, 6-3/4 in, 7-3/8 in
  • Coupling Size Code
    6
  • Distance Between Shafts
    3-1/2 in, 4-3/8 in, 5 in
  • Hub End Outside Diameter
    2-1/2 in
  • Length Through Bore  
    1.21875 in
  • Outside Diameter
    2.5000 in

Details

  • Bore Type
    Finished Bore
  • Horsepower @ 100 RPM
    0.71 (TPR) hp, 2.9 (Hytrel) hp
  • Hub Flange Type Code
    SC
  • Hub Material
    Steel
  • Hub Type
    Shaft Hub
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950276762
  • Material
    Steel
  • Max Rpm
    6000 rpm
  • Product Type
    Sleeve Coupling Hubs
  • Series
    Quadra-Flex
  • Torque Capacity
    1800 in
  • UPC_NO
    697950276762
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)