Motion
7H PB
Sleeve Coupling Flange - Shaft Hub, Size 7, 1.6250 in Bore, Steel Material
MI ITEM #02193220
MFR #7H PB
List Price$109.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Flange - Shaft Hub, Size 7, 1.6250 in Bore, Steel Material
MI ITEM #02193220
MFR #7H PB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$109.23/each for your price

Overview

Mfr description
7H PB QUADRA-FLEX CPLG H HUB

Specifications

  • Coupling Size Code
    7
  • Bore Type
    Rough Stock Bore
  • Bore Diameter
  • Hub Type
    Shaft Hub
  • Hub Flange Type Code
    SC
  • Material
    Steel
  • Length Through Bore
  • Coupling Overall Length
    6-3/8 in, 7-1/4 in
  • Hub End Outside Diameter
    2-13/16 in
  • Distance Between Shafts
    3-1/2 in, 4-3/8 in
  • Torque Capacity
    2875 in
  • Max Rpm
    5250 rpm
  • Horsepower @ 100 RPM
    1.2 (TPR) hp, 4.6 (Hytrel) hp
  • Series
    Quadra-Flex
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950277158
  • UPC_NO
    697950277158
  • Hub Material
    Steel
  • Outside Diameter
    2.8125 in
  • Product Type
    Sleeve Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought