Motion
815BS23 1 1/4
Conveyor Chain Sprocket - One Piece, 23 Teeth, 5.56 in Pitch Dia., Cast Iron Material
Mi Item #02193229
MFR #815BS23 1 1/4
Price$180.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Chain Sprocket - One Piece, 23 Teeth, 5.56 in Pitch Dia., Cast Iron Material
Mi Item #02193229
MFR #815BS23 1 1/4

Mfr description
815BS23 1 1/4 SPK TTOP BS
  • 800 series sprockets are also known as conveyor sprockets or tabletop sprockets.
  • These specialty sprockets are used to move conveyors.
  • The unique tooth profile allows the conveyors to move without protruding through them.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$180.04/each

Specifications

Dimensions

  • Keyway Size
    .250 X .125 in
  • Length Through Bore
    1.6875 in
  • Outside Diameter
    5.59 in
  • Pitch Diameter  
    5.56 in
  • Set Screw Size
    5/16 - 18x5/16 in
  • Storage Dimension Height
    1.6875 in
  • Storage Dimension Length
    5.59 in
  • Storage Dimension Width
    5.59 in
  • Weight
    6.65 lbs

Details

  • Bore Type
    Finished Bore
  • CAD Drawing
  • Chain / Sprocket Type
    800 Series Conveyor Sprocket
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950175027
  • Material
    Cast Iron
  • Number Of Set Screws
    1
  • Number Of Strands Across
    1
  • Number Of Teeth  
    23
  • Sprocket Type
    One Piece
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950175027
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)