Motion
8H 1 1/8
Sleeve Coupling Flange - Shaft Hub, Size 8, 1.1250 in Bore, Steel Material
MI ITEM #02193234
MFR #8H 1 1/8
Your Price$96.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Flange - Shaft Hub, Size 8, 1.1250 in Bore, Steel Material
MI ITEM #02193234
MFR #8H 1 1/8

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$96.96/each(List $136.55)

Overview

Mfr description
8H 1 1/8 QUADRA-FLEX CPLG H HUB

Specifications

  • Coupling Size Code
    8
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Hub Type
    Shaft Hub
  • Hub Flange Type Code
    SC
  • Material
    Steel
  • Length Through Bore
  • Coupling Overall Length
    6-7/8 in, 7-3/4 in, 8-3/8 in
  • Hub End Outside Diameter
    3-1/4 in
  • Distance Between Shafts
    3-1/2 in, 4-3/8 in, 5 in
  • Torque Capacity
    4530 in
  • Max Rpm
    4500 rpm
  • Horsepower @ 100 RPM
    1.8 (TPR) hp, 7.2 (Hytrel) hp
  • Series
    Quadra-Flex
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950277493
  • UPC_NO
    697950277493
  • Hub Material
    Steel
  • Outside Diameter
    3.2500 in
  • Product Type
    Sleeve Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought