Motion
9H 1
Sleeve Coupling Flange - Steel Material
Mi Item #02193240
MFR #9H 1
Price$154.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Flange - Steel Material
Mi Item #02193240
MFR #9H 1

Mfr description
9H 1 QUADRA-FLEX CPLG H HUB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$154.62/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Coupling Size Code
    9
  • Length Through Bore  
    1.96875 in
  • Outside Diameter
    3.6250 in

Details

  • Bore Type
    Finished Bore
  • Hub Material
    Steel
  • Manufacturer Upc Number
    697950277868
  • Material
    Steel
  • Product Type
    Sleeve Coupling Hubs
  • Series
    Quadra-Flex
  • UPC_NO
    697950277868
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)