Motion
CHB2206MBR-O
CHB2206MBR-O
Mi Item #02193245
MFR #CHB2206MBR-O
Price$793.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CHB2206MBR-O
Mi Item #02193245
MFR #CHB2206MBR-O

Mfr description
CHB2206MBR-O 3" MARTIN BRONZE BRG OIL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$793.38/each

Specifications

Dimensions

  • Bore Diameter
    3 in
  • Storage Dimension Height
    2.375 in
  • Storage Dimension Length
    4.5 in
  • Storage Dimension Width
    4.5
  • Weight
    5.50 lbs

Details

  • Bearing Material
    Martin Bronze
  • Hanger Bearing Series
    CHB
  • Hanger Type
    220
  • Manufacturer Catalog
  • Operating Temperature Range
    Maximum of +850 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)