Motion
100495
Oil Seal - Solid, 3.003 in Shaft Dia., 3.761 in OD, 0.420 in Overall Width, Fluoro- Elastomer Lip Material
Mi Item #02193287
MFR #100495
Price$88.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 3.003 in Shaft Dia., 3.761 in OD, 0.420 in Overall Width, Fluoro- Elastomer Lip Material
Mi Item #02193287
MFR #100495

Mfr description
100495 SEAL,OIL
  • Excellent high temperature capabilities
  • Compatible with wide range of fluids
  • Very long life.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$88.92/each

Specifications

Dimensions

  • Outside Diameter
    3.761 in
  • Overall Width
    0.420 in
  • Shaft Diameter
    3.003 in
  • Weight
    0.49 lbs

Details

  • Lip Material
    Fluoro- Elastomer
  • Manufacturer Upc Number
    053893468679
  • Material
    Fluoro-Elastomer
  • Seal Type
    08
  • Series
    100000
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)