Motion
1126
Oil Seal - Solid, 39 mm Shaft Dia., 50.75 mm OD, 8.50 mm Overall Width, Nitrile Rubber (NBR) Lip Material
MI ITEM #02193291
MFR #1126
Your Price$23.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 39 mm Shaft Dia., 50.75 mm OD, 8.50 mm Overall Width, Nitrile Rubber (NBR) Lip Material
MI ITEM #02193291
MFR #1126

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$23.10/each(List $31.88)

Overview

Mfr description
1126 SEAL
  • Low cost
  • Good low temp capability.
  • Low swell in hydrocarbon fluids.

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    39 mm
  • Outside Diameter
    50.75 mm
  • Overall Width
    8.50 mm
  • Seal Type
    Multi Lip
  • Lip Material
    Nitrile
  • Lip Type
    Multi-Lip with Spring
  • Manufacturer Upc Number
    053893430348
  • Weight
    0.05 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text