Motion
1948
Oil Seal - Solid, 50 mm Shaft Dia., 68.28 mm OD, 8 mm Overall Width, Nitrile Rubber (NBR) Lip Material
Mi Item #02193298
MFR #1948
Price$12.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 50 mm Shaft Dia., 68.28 mm OD, 8 mm Overall Width, Nitrile Rubber (NBR) Lip Material
Mi Item #02193298
MFR #1948

Mfr description
1948 SEAL
  • Low cost
  • Good low temp capability.
  • Low swell in hydrocarbon fluids.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.58/each

Specifications

Dimensions

  • Outside Diameter
    68.28 mm
  • Overall Width
    8 mm
  • Shaft Diameter
    50 mm
  • Weight
    0.09 lbs

Details

  • Lip Material
    Nitrile
  • Lip Type
    Single Lip with Spring
  • Manufacturer Upc Number
    053893463414
  • Seal Type
    Single Lip
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)