Motion
3492V
Oil Seal - Solid, 4.841 in Shaft Dia., 5.756 in OD, 0.750 in Overall Width
Mi Item #02193321
MFR #3492V
Price$248.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 4.841 in Shaft Dia., 5.756 in OD, 0.750 in Overall Width
Mi Item #02193321
MFR #3492V

Mfr description
3492V SEAL,OIL
  • Low cost
  • Good low temp capability.
  • Low swell in hydrocarbon fluids.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$248.88/each

Specifications

Dimensions

  • Outside Diameter
    5.756 in
  • Overall Width
    0.750 in
  • Shaft Diameter
    4.841 in
  • Weight
    0.52 lbs

Details

  • Lip Type
    Single Lip with Spring
  • Manufacturer Upc Number
    053893504513
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)