Motion
3655
Oil Seal - Solid, 35 mm Shaft Dia., 52.35 mm OD, 7.75 mm Overall Width, Polyacrylate Elastomer (ACM) Lip Material
Mi Item #02193324
MFR #3655
Price$34.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 35 mm Shaft Dia., 52.35 mm OD, 7.75 mm Overall Width, Polyacrylate Elastomer (ACM) Lip Material
Mi Item #02193324
MFR #3655

Mfr description
3655 SEAL
  • Resistance to EP lubricants
  • Higher heat capabilities than Nitrile
  • Low Swell in hydrocarbon fluids.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.38/each

Specifications

Dimensions

  • Outside Diameter
    52.35 mm
  • Overall Width
    7.75 mm
  • Shaft Diameter
    35 mm
  • Weight
    0.06 lbs

Details

  • Lip Material
    Polyacrylate
  • Lip Type
    Multi-Lip with Spring
  • Manufacturer Upc Number
    053893464541
  • Model Number
    32
  • Seal Type
    Multi Lip
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)