Motion
370166A
Oil Seal - Solid, 5.000 in Shaft Dia., 6.629 in OD, 1.093 in Overall Width, Nitrile Rubber (NBR) Lip Material
MI ITEM #02193325
MFR #370166A
Your Price$103.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 5.000 in Shaft Dia., 6.629 in OD, 1.093 in Overall Width, Nitrile Rubber (NBR) Lip Material
MI ITEM #02193325
MFR #370166A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$103.13/each(List $151.99)

Overview

Mfr description
370166A OIL BATH SEAL
  • Low cost
  • Good low temp capability.
  • Low swell in hydrocarbon fluids.

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    5.000 in
  • Outside Diameter
    6.629 in
  • Overall Width
    1.093 in
  • Lip Material
    Nitrile
  • Lip Type
    Triple Lip with Spring
  • Manufacturer Upc Number
    053893527970
  • Weight
    0.73 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought