1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN NATIONAL SEALS
380023A
Oil Seal - Solid, 3.875 in Shaft Dia., 5.706 in OD, 0.770 in Overall Width, PTFE Lip Material
MI ITEM #
02193326
MFR #
380023A
Price
$224.10
/each
Qty
Add to Cart
Previous Page
Home
Seals and Gaskets
Seals
Oil Seals
TIMKEN NATIONAL SEALS 380023A
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN NATIONAL SEALS
380023A
Oil Seal - Solid, 3.875 in Shaft Dia., 5.706 in OD, 0.770 in Overall Width, PTFE Lip Material
MI ITEM #
02193326
MFR #
380023A
Mfr description
380023A TEFLON OIL BATH SEAL
Excellent dry running capabilities
Low coefficient of friction
Excellent chemical resistance
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$224
.10
/each
Add to Cart
Specifications
Dimensions
Outside Diameter
5.706 in
Overall Width
0.770 in
Shaft Diameter
3.875 in
Weight
0.87 lbs
Details
Lip Material
PTFE
Lip Type
Quadruple Lip without Spring
Manufacturer Upc Number
053893526744
Solid / Split
Solid
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items