Motion
380025A
Oil Seal - Solid, 4.625 in Shaft Dia., 6.005 in OD, 0.937 in Overall Width, PTFE Lip Material
Mi Item #02193327
MFR #380025A
Price$156.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 4.625 in Shaft Dia., 6.005 in OD, 0.937 in Overall Width, PTFE Lip Material
Mi Item #02193327
MFR #380025A

Mfr description
380025A SEAL,OIL
  • Excellent dry running capabilities
  • Low coefficient of friction
  • Excellent chemical resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$156.50/each

Specifications

Dimensions

  • Outside Diameter
    6.005 in
  • Overall Width
    0.937 in
  • Shaft Diameter
    4.625 in
  • Weight
    0.93 lbs

Details

  • Lip Material
    PTFE
  • Lip Type
    Quadruple Lip without Spring
  • Manufacturer Upc Number
    053893526782
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)