Motion
380036A
Oil Seal - Solid, 4.000 in Shaft Dia., 5.772 in OD, 0.930 in Overall Width
Mi Item #02193328
MFR #380036A
Price$122.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 4.000 in Shaft Dia., 5.772 in OD, 0.930 in Overall Width
Mi Item #02193328
MFR #380036A

Mfr description
380036A OIL BATH SEAL
  • Low cost
  • Good low temp capability.
  • Low swell in hydrocarbon fluids.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$122.23/each

Specifications

Dimensions

  • Outside Diameter
    5.772 in
  • Overall Width
    0.930 in
  • Shaft Diameter
    4.000 in
  • Weight
    0.96 lbs

Details

  • Lip Type
    Quadruple Lip without Spring
  • Manufacturer Upc Number
    053893526805
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)