Motion
3893V
Oil Seal - Solid, 3.750 in Shaft Dia., 4.756 in OD, 0.500 in Overall Width, Fluoro- Elastomer Lip Material
MI ITEM #02193329
MFR #3893V
Price$184.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 3.750 in Shaft Dia., 4.756 in OD, 0.500 in Overall Width, Fluoro- Elastomer Lip Material
MI ITEM #02193329
MFR #3893V

Mfr description
3893V SEAL,OIL
  • Excellent high temperature capabilities
  • Compatible with wide range of fluids
  • Very long life.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$184.65/each

Specifications

Dimensions

  • Outside Diameter
    4.756 in
  • Overall Width
    0.500 in
  • Shaft Diameter
    3.750 in
  • Weight
    0.43 lbs

Details

  • Lip Material
    Fluoro- Elastomer
  • Lip Type
    Single Lip with Spring
  • Manufacturer Upc Number
    053893505053
  • Seal Type
    Single Lip
  • Solid / Split
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)