1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN NATIONAL SEALS
39801
127 mm Shaft Dia., 6.0060 in OD, 0.4130 in Overall Width
MI ITEM #
02193331
MFR #
39801
Your Price
$223.72
/each
Qty
Add to Cart
Previous Page
Home
Seals and Gaskets
Seals
Oil Seals
TIMKEN NATIONAL SEALS 39801
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN NATIONAL SEALS
39801
127 mm Shaft Dia., 6.0060 in OD, 0.4130 in Overall Width
MI ITEM #
02193331
MFR #
39801
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$223.72
/each
(List
$308.73
)
Qty
Add to Cart
Overview
Mfr description
39801 SEAL,OIL
Specifications
Shaft Diameter
127 mm
Outside Diameter
6.0060 in
Overall Width
0.4130 in
Material
PTFE
Seal Type
FW-H
Series
39000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data