Motion
4307V
Oil Seal - Solid, 76 mm Shaft Dia., 92.28 mm OD, 9.50 mm Overall Width, Fluoro- Elastomer Lip Material
MI ITEM #02193343
MFR #4307V
List Price$111.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 76 mm Shaft Dia., 92.28 mm OD, 9.50 mm Overall Width, Fluoro- Elastomer Lip Material
MI ITEM #02193343
MFR #4307V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$111.69/each for your price

Overview

Mfr description
4307V SEAL,OIL
  • Excellent high temperature capabilities
  • Compatible with wide range of fluids
  • Very long life.

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    76 mm
  • Outside Diameter
    92.28 mm
  • Overall Width
    9.50 mm
  • Seal Type
    Multi Lip
  • Lip Material
    Fluoro- Elastomer
  • Lip Type
    Multi-Lip with Spring
  • Manufacturer Upc Number
    053893507606
  • Weight
    0.20 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text