Motion
4370N
Oil Seal - Solid, 1.503 in Shaft Dia., 2.383 in OD, 0.420 in Overall Width, Polyacrylate Elastomer (ACM) Lip Material
MI ITEM #02193344
MFR #4370N
List Price$27.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 1.503 in Shaft Dia., 2.383 in OD, 0.420 in Overall Width, Polyacrylate Elastomer (ACM) Lip Material
MI ITEM #02193344
MFR #4370N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$27.30/each for your price

Overview

Mfr description
4370 N SEAL,OIL
  • Resistance to EP lubricants
  • Higher heat capabilities than Nitrile
  • Low Swell in hydrocarbon fluids.

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    1.503 in
  • Outside Diameter
    2.383 in
  • Overall Width
    0.420 in
  • Seal Type
    Multi Lip
  • Lip Material
    Polyacrylate
  • Lip Type
    Multi-Lip with Spring
  • Manufacturer Upc Number
    053893507774
  • Weight
    0.11 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text