1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN NATIONAL SEALS
450025
0.6875 in Shaft Dia., 1.3790 in OD, 0.4063 in Overall Width
MI ITEM #
02193346
MFR #
450025
Your Price
$12.36
/each
Qty
Add to Cart
Previous Page
Home
Seals and Gaskets
Seals
Oil Seals
TIMKEN NATIONAL SEALS 450025
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN NATIONAL SEALS
450025
0.6875 in Shaft Dia., 1.3790 in OD, 0.4063 in Overall Width
MI ITEM #
02193346
MFR #
450025
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$12.36
/each
(List
$17.06
)
Qty
Add to Cart
Overview
Mfr description
450025 SEAL,OIL
Specifications
Shaft Diameter
0.6875 in
Outside Diameter
1.3790 in
Overall Width
0.4063 in
Material
Nitrile
Seal Type
45
Series
450000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data