Motion
453341
Oil Seal - Solid, 1.625 in Shaft Dia., 2.378 in OD, 0.437 in Overall Width, Nitrile Rubber (NBR) Lip Material
MI ITEM #02193348
MFR #453341
Price$23.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 1.625 in Shaft Dia., 2.378 in OD, 0.437 in Overall Width, Nitrile Rubber (NBR) Lip Material
MI ITEM #02193348
MFR #453341

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$23.97/each

Specifications

Dimensions

  • Outside Diameter
    2.378 in
  • Overall Width
    0.437 in
  • Shaft Diameter
    1.625 in
  • Weight
    0.13 lbs

Details

  • Lip Material
    Nitrile
  • Lip Type
    Single Lip with Spring
  • Manufacturer Upc Number
    053893488486
  • Seal Type
    Single Lip
  • Solid / Split
    Solid

Overview

Mfr description
453341 SEAL,OIL
  • Low cost
  • Good low temp capability.
  • Low swell in hydrocarbon fluids.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought