Motion
4561V
Oil Seal - Solid, 2.503 in Shaft Dia., 3.439 in OD, 0.709 in Overall Width, Fluoro- Elastomer Lip Material
Mi Item #02193350
MFR #4561V
Price$84.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 2.503 in Shaft Dia., 3.439 in OD, 0.709 in Overall Width, Fluoro- Elastomer Lip Material
Mi Item #02193350
MFR #4561V

Mfr description
4561V SEAL,OIL
  • Excellent high temperature capabilities
  • Compatible with wide range of fluids
  • Very long life.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$84.27/each

Specifications

Dimensions

  • Outside Diameter
    3.439 in
  • Overall Width
    0.709 in
  • Shaft Diameter
    2.503 in
  • Weight
    0.39 lbs

Details

  • Lip Material
    Fluoro- Elastomer
  • Manufacturer Upc Number
    053893508429
  • Material
    Fluoro-Elastomer
  • Series
    4000
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)