Motion
45X60X7
Oil Seal - Solid, 45 mm Shaft Dia., 60 mm OD, 7 mm Overall Width, Nitrile Rubber (NBR) Lip Material
MI ITEM #02193351
MFR #45X60X7
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 45 mm Shaft Dia., 60 mm OD, 7 mm Overall Width, Nitrile Rubber (NBR) Lip Material
MI ITEM #02193351
MFR #45X60X7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
45X60X7 SEAL,OIL,METR,NLA,USE 45X60X10
  • Low cost
  • Good low temp capability.
  • Low swell in hydrocarbon fluids.

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    45 mm
  • Outside Diameter
    60 mm
  • Overall Width
    7 mm
  • Seal Type
    Single Lip
  • Lip Material
    Nitrile
  • Lip Type
    Single Lip with Spring
  • ManufacturerName (description attribute)
    Timken National Seals
  • Manufacturer Upc Number
    053893508689
  • Weight
    0.08 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text