Motion
475080N
2.1250 in Shaft Dia., 3.6250 in OD, 0.4688 in Overall Width
MI ITEM #02193358
MFR #475080N
Price$60.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2.1250 in Shaft Dia., 3.6250 in OD, 0.4688 in Overall Width
MI ITEM #02193358
MFR #475080N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$60.81/each

Specifications

Dimensions

  • Outside Diameter
    3.6250 in
  • Overall Width
    0.4688 in
  • Shaft Diameter
    2.1250 in

Details

  • Material
    Polyacrylate
  • Seal Type
    47
  • Series
    470000

Overview

Mfr description
475080N SEAL,OIL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought