Motion
710062
Oil Seal - Solid, 1.750 in Shaft Dia., 2.378 in OD, 0.484 in Overall Width, Nitrile Rubber (NBR) Lip Material
Mi Item #02193395
MFR #710062
Price$25.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 1.750 in Shaft Dia., 2.378 in OD, 0.484 in Overall Width, Nitrile Rubber (NBR) Lip Material
Mi Item #02193395
MFR #710062

Mfr description
710062 SEAL,OIL
  • Low cost
  • Good low temp
  • capability.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.61/each

Specifications

Dimensions

  • Outside Diameter
    2.378 in
  • Overall Width
    0.484 in
  • Shaft Diameter
    1.750 in
  • Weight
    0.11 lbs

Details

  • Lip Material
    Nitrile
  • Manufacturer Upc Number
    053893496603
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)